Beli pipa pe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE)atribut:
- Color: Black
- Material: High Density Polyethylene (HDPE)
- Vinilon Pipa HDPE PE 100 (MRS 100)Deskripsi:Pipa untuk saluran air bersih dengan material berkualitas.
- Ebara Pump (Ebara Corporation) Pump Centrifugal Single Suction Volute FS Type (Pompa Sentrifugal)Deskripsi:We offer a series of compact and lightweight 2-pole and 4-pole models. The discharge port is located at the center of the casing, and the casing has legs, making it resistant to piping loads. The exposed rotor section is fitted with a sealed coupling guard and protector for added safety. For general water supply, hot and cold water circulation, industrial water, and irrigation.* We do not deliver to private homes (detached houses / apartments).
- RUCIKA HDPE Pipe SDR9 PN20 (Pipa HDPE)atribut:
- Length (m): 4
- Material: High Density Polyethylene (HDPE)
- Color: Black
- PRALON Pipa HDPE (High Density Polyethylene) - PE100 SDR 9 PN20Deskripsi:Pipa SNI HDPE (High Density Polyethylene) adalah pipa yang memiliki sifat lentur, tidak mudah retak atau pecah, ringan, anti korosi, tahan terhadap cuaca, umur pakai yang sangat panjang.Pipa SNI HDPE memiliki 5 metode dalam penyambungannya, Metode-metode ini memberikan sambungan yang kokoh dan tahan lama, sesuai untuk berbagai aplikasi termasuk distribusi air, sistem saluran pembuangan, dan proyek-proyek industri.Butt WeldingElectro FushionStub End & Flange AdpatorCompression FittingsPush On Systematribut:
- Density (g/cm³): 0.958
- Elongation at Break (%): Min. 400
- Material: HDPE PE 100
- Nominal Pressure: PN-20
- Tensile Strength (MPa): 20
- RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)Deskripsi:RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).atribut:
- Color: Black
- Length (m): 4
- Material: High Density Polyethylene (HDPE)
- Aqualon HDPE Water Pipe (Pipa Polietilena Air)Deskripsi:Pipa PE Aqualon HDPE adalah pilihan terbaik anda untuk ketahanan yang sangat tinggi, dengan umur penggunaan sampai 50 tahun.Keunggulan- Higienis- Sistem Sambungan- Tahan Terhadap Abrasi- Tahan Terhadap Gem pa- Ringan- Tahan Terhadap Bahan KimiaSistem AplikasiSistem ini dirancang untuk sistem sanitasi dan saluran bertekanan pada : perumahan, industri, rumah sakit, hotel dan apartemen.atribut:
- SNI License: Yes
- SNI Number: 085/S/Pro/B/VIII/2021
- Ebara Pump Centrifugal (Pompa Sentrifugal)Deskripsi:Pompa belum termasuk motoratribut:
- Liquid Name: Clean Water
- Temperature (°C): Below 80
- Maximum Working Pressure (bar): 10
- Casing Material: Cast Iron
- Impeller Material: Bronze Casting
- Shaft Material: 403 Stainless Steel
- RUCIKA PPR Pipe Kelen Green (Pipa Polipropilena)Deskripsi:Pipa Dan Fitting PP-R Spesialis Air Panas Dan Dingin Bertekanan. RUCIKA KELEN GREEN merupakan sistem perpipaan lengkap yang dapat dipergunakan untuk saluran air panas dan dingin bertekanan. Materialnya terbuat dari bahan Polypropylene Random (PP-R) type 3 / PP-R 80. Dengan jenjang produk yang luas, pipa RUCIKA KELEN GREEN tersedia dalam berbagai kelas tekanan dan temperatur dengan variasi ketebalan dinding sesuai dengan penggunaannya. Sistem sambungan yang digunakan oleh RUCIKA KELEN GREEN adalah sistem penyambungan heat fusion dengan menggunakan alat pemanas. Dengan sistem sambungan ini, hasil penyambungan menjadi bersenyawa sehingga terjamin kekuatannya (sama dengan kekuatan pipa), anti kebocoran dan bebas perawatan serta umur penggunaan sampai 50 tahun. RUCIKA KELEN GREEN adalah suatu sistem perpipaan lengkap untuk saluran air panas & dingin bertekanan dengan jenjang produk yang luas. Materialnya dari bahan Polypropylene Random (PP-R) type 3 atau PP-R 80. Menggunakan sistem penyambungan heat fusion dengan alat pemanas polyfusion atau electrofusion, sehingga hasil penyambungan menjadi homogen atau senyawa sehingga menjamin kekuatannya, anti kebocoran, bebas perawatan & didesain agar mampu digunakan hingga 50 tahun. Sistem ini dirancang untuk sistem sanitari & saluran bertekanan pada: - Perumahan, industri, rumah sakit, hotel dan apartemen. - Sistem udara bertekanan. - Sistem air minum dan makanan cair. - Agrikultur (greenhouse & taman). - Sistem transportasi asam dan cairan agresif. RUCIKA KELEN GREEN menawarkan sistem pipa dan sambungan pipa (fitting) yang lengkap dengan standar DIN 8077, DIN 8078, DIN 16962 dan DIN 4726 mulai diameter luar 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 75mm, 90mm, dan 110mm. Pipa RUCIKA KELEN GREEN tersedia dalam kelas PN 10, PN 16 dan PN 20. Sedangkan sambungan pipa nya tersedia lengkap dengan berbagai fungsi. PN 10: Digunakan untuk mengaliri air dingin bertekanan. PN 16: Digunakan untuk mengaliri air panas dan air dingin bertekanan. PN 20: Digunakan untuk mengaliri air pasas bertekanan.atribut:
- Length Pipe (m): 4
- Pipe Type: PP-R
- Color: Green
- Ebara Pump (Ebara Corporation) Pump Centrifugal Single Suction Volute FS Type (Pompa Sentrifugal)Deskripsi:We offer a series of 2-pole and 4-pole models that pursue compactness and light weight. Pump efficiency has been significantly improved by adopting impellers and casings that utilize our unique analytical technology. The standard specifications (water volume range, handling liquid temperature, maximum operating pressure) have been expanded from previous models, and high pressure specifications (special specifications) are also supported. This is a BPO (Back Pull Out) model that can be disassembled and inspected without removing the suction and discharge piping or heat and cold insulation. The discharge port is located at the center of the casing, and the casing has legs, making it resistant to piping loads. Safety is enhanced by installing a sealed coupling guard and protector on the exposed rotating body.If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.atribut:
- Installation Location: Indoor
- SHUANGLIN HDPE Solid Wall Pipe SDR17 PN10 (Pipa HDPE)atribut:
- Manufactured as Standard: SNI4829.2:2015 ISO4427-2007
- SHUANGLIN Pipa HDPE Spiral SN2Deskripsi:Pipa dibuat dengan teknologi spiral winding (melingkar). Dinding bagian dalamnya halus dan rata. Dinding luar diperkuat oleh profile. Nominal diameter (DN): Diameter nominal pipa terbagi menjadi dua yaitu diameter dalam (ID) dan diameter luar (OD). Ring Stiffness: Ukuran kemampuan pipa untuk menahan deformasi melingkar.atribut:
- Ring Stiffness (KN/m²): SN2
- Length (m): 6
- RUCIKA Pipa PVC Standar (PVC Pipe)Deskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- PRALON Pipa HDPE (High Density Polyethylene) - PE100 SDR 11 PN16Deskripsi:Pipa SNI HDPE (High Density Polyethylene) adalah pipa yang memiliki sifat lentur, tidak mudah retak atau pecah, ringan, anti korosi, tahan terhadap cuaca, umur pakai yang sangat panjang.Pipa SNI HDPE memiliki 5 metode dalam penyambungannya, Metode-metode ini memberikan sambungan yang kokoh dan tahan lama, sesuai untuk berbagai aplikasi termasuk distribusi air, sistem saluran pembuangan, dan proyek-proyek industri.Butt WeldingElectro FushionStub End & Flange AdpatorCompression FittingsPush On Systematribut:
- Density (g/cm³): 0.958
- Elongation at Break (%): Min. 400
- Material: HDPE PE 100
- Nominal Pressure: PN-16
- Tensile Strength (MPa): 20
- RUCIKA HDPE Pipe SDR26 PN6.3 (Pipa HDPE)Deskripsi:RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).atribut:
- Color: Black
- Length (m): 4
- Material: High Density Polyethylene (HDPE)
- PRALON Pipa HDPE (High Density Polyethylene) - PE100 SDR 17 PN10Deskripsi:Pipa SNI HDPE (High Density Polyethylene) adalah pipa yang memiliki sifat lentur, tidak mudah retak atau pecah, ringan, anti korosi, tahan terhadap cuaca, umur pakai yang sangat panjang.Pipa SNI HDPE memiliki 5 metode dalam penyambungannya, Metode-metode ini memberikan sambungan yang kokoh dan tahan lama, sesuai untuk berbagai aplikasi termasuk distribusi air, sistem saluran pembuangan, dan proyek-proyek industri.Butt WeldingElectro FushionStub End & Flange AdpatorCompression FittingsPush On Systematribut:
- Density (g/cm³): 0.958
- Elongation at Break (%): Min. 400
- Material: HDPE PE 100
- Nominal Pressure: PN-10
- Tensile Strength (MPa): 20
- SHUANGLIN HDPE Spiral Pipe SN8 (Pipa HDPE)Deskripsi:Pipa dibuat dengan teknologi spiral winding (melingkar). Dinding bagian dalamnya halus dan rata. Dinding luar diperkuat oleh profile. Nominal diameter (DN): Diameter nominal pipa terbagi menjadi dua yaitu diameter dalam (ID) dan diameter luar (OD). Ring Stiffness: Ukuran kemampuan pipa untuk menahan deformasi melingkar.atribut:
- Ring Stiffness (KN/m²): SN8
- Length (m): 6
- PRALON Pipa HDPE (High Density Polyethylene) - PE100 SDR 26 PN6Deskripsi:Pipa SNI HDPE (High Density Polyethylene) adalah pipa yang memiliki sifat lentur, tidak mudah retak atau pecah, ringan, anti korosi, tahan terhadap cuaca, umur pakai yang sangat panjang.Pipa SNI HDPE memiliki 5 metode dalam penyambungannya, Metode-metode ini memberikan sambungan yang kokoh dan tahan lama, sesuai untuk berbagai aplikasi termasuk distribusi air, sistem saluran pembuangan, dan proyek-proyek industri.Butt WeldingElectro FushionStub End & Flange AdpatorCompression FittingsPush On Systematribut:
- Density (g/cm³): 0.958
- Elongation at Break (%): Min. 400
- Material: HDPE PE 100
- Nominal Pressure: PN-6
- Tensile Strength (MPa): 20
Daftar Harga pipa pe Terbaru October 2026
| RUCIKA HDPE Pipe SDR11 PN16 (Pipa HDPE) | Rp389.900 |
| Vinilon Pipa HDPE PE 100 (MRS 100) | Rp609.900 |
| Ebara Pump (Ebara Corporation) Pump Centrifugal Single Suction Volute FS Type (Pompa Sentrifugal) | Rp54.999.900 |
| RUCIKA HDPE Pipe SDR9 PN20 (Pipa HDPE) | Rp379.900 |
| FAG Tapered Roller Bearing A (Laher Tirus) | Rp129.900 |
| PRALON Pipa HDPE (High Density Polyethylene) - PE100 SDR 9 PN20 | Rp679.900 |
| RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE) | Rp95.900 |
| Aqualon HDPE Water Pipe (Pipa Polietilena Air) | Rp799.900 |
| Ebara Pump Centrifugal (Pompa Sentrifugal) | Rp16.999.900 |
| RUCIKA PPR Pipe Kelen Green (Pipa Polipropilena) | Rp51.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/7lP106836273-1.jpg)
/czP104666467-2.jpg)
%20Pump%20Centrifugal%20Single%20Suction%20Volute%20FS%20Type%20(Pompa%20Sentrifugal)/9zP114872359-1.jpg)
/n5P107525833-1.jpg)
/66P104852222-1.jpg)
%20-%20PE100%20SDR%209%20PN20/2tP112303101-1.jpg)
/8sP106836316-1.jpg)
/1oP106379060-1.jpg)
/13P107622039-1.jpg)
/esP104821532-7.jpg)
%20Pump%20Centrifugal%20Single%20Suction%20Volute%20FS%20Type%20(Pompa%20Sentrifugal)/azP114872395-1.jpg)
/qtP107510965-1.jpg)

/f1P104821541-1.jpg)
%20-%20PE100%20SDR%2011%20PN16/04P112303004-1.jpg)
/9sP106836352-1.jpg)
%20-%20PE100%20SDR%2017%20PN10/14P112303040-1.jpg)
/muP107510822-1.jpg)
%20-%20PE100%20SDR%2026%20PN6/2eP112303086-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)